Shop All Magnetic Contactors
White-Rodgers
Contactor, 3 Pole, 40A, 208/240V
Mfr # 90-172
Zoro # G8926528
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.74 in
- Amperage 40
- Coil Voltage 208/240 Vac
- Contact Ratings 277, 480, 600 Vac 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-172
- Zoro # G8926528
- UPC # 00013263379592
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Height | 3 in |
Width | 3.74 in |
Length | 2.36 in |
Details
Item | Contactor, 3 Pole, 40A, 208/240V |
Amperage | 40 |
Coil Voltage | 208/240 Vac |
Contact Ratings | 277, 480, 600 Vac 40A |
Termination Style | Pressure connector and Double 1/4" Q.C. |
Duty Cycle | Continuous |
Ambient Operating Temperature Range | -40°F to 150°F |
Operate | 85% - 110% of nominal coil voltage |
Approvals | Conforms to UL and ARI specifications |
Description
Contactor, 3 Pole, 40A, 208/240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- MURR ELEKTRONIK M12 MALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12731-0000000)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- INTERMATIC Replacement Motor, 208 to 277 VAC (WG1573)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- ARMSTRONG 95M57 100438-03 Contactor 24V (95M57)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V06)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBG2V02S)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- SCHNEIDER ELECTRIC Varistorclip On Contactor D0938 3P 24/48 (LAD4VE)
- White-Rodgers Motor Controls