Shop All Magnetic Contactors
White-Rodgers
Contactor, 3 Pole, 40A, 120V
Mfr # 90-171
Zoro # G8926537
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.74 in
- Ambient Operating Temperature Range -40°F to 150°F
- Operate 85% - 110% of nominal coil voltage
- Coil Voltage 120 Vac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-171
- Zoro # G8926537
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Height | 3 in |
Width | 3.74 in |
Length | 2.36 in |
Details
Item | Contactor, 3 Pole, 40A, 120V |
Ambient Operating Temperature Range | -40°F to 150°F |
Operate | 85% - 110% of nominal coil voltage |
Coil Voltage | 120 Vac |
Contact Ratings | 277, 480, 600 Vac 40A |
Approvals | Conforms to UL and ARI specifications |
Duty Cycle | Continuous |
Termination Style | Pressure connector and Double 1/4" Q.C. |
Amperage | 40 |
Description
Contactor, 3 Pole, 40A, 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 60to 100A, 600V (GV3P50)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- DEFENDER CABLE 16/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-47)
- HALEX 12 Combo Coupling (91531)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 2P 27A NEMA 1 (8502SCO1V02S)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- White-Rodgers Contactors & Contacts