Shop All Magnetic Contactors
White-Rodgers
Contactor, 3 Pole, 30A, 24V
Mfr # 90-163
Zoro # G8926519
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.74 in
- Length 2.36 in
- Contact Ratings 277, 480, 600 Vac 30A
- Ambient Operating Temperature Range -40°F to 150°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 90-163
- Zoro # G8926519
- UPC # 00013263379097
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Height | 3 in |
Width | 3.74 in |
Length | 2.36 in |
Details
Item | Contactor, 3 Pole, 30A, 24V |
Contact Ratings | 277, 480, 600 Vac 30A |
Ambient Operating Temperature Range | -40°F to 150°F |
Approvals | Conforms to UL and ARI specifications |
Coil Voltage | 24 Vac |
Operate | 85% - 110% of nominal coil voltage |
Duty Cycle | Continuous |
Termination Style | Pressure connector and Double 1/4" Q.C. |
Amperage | 30 |
Description
Contactor, 3 Pole, 30A, 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-12D)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 (40J771)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 2P 18A NEMA 0 (8502SBO1V02S)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- White-Rodgers Magnetic Contactors