Shop All Magnetic Contactors
White-Rodgers
Contactor, 3 Pole, 30A, 208/240V
Mfr # 90-165
Zoro # G8926421
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.74 in
- Coil Voltage 208/240 Vac
- Length 2.36 in
- Amperage 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-165
- Zoro # G8926421
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Height | 3 in |
Width | 3.74 in |
Length | 2.36 in |
Details
Item | Contactor, 3 Pole, 30A, 208/240V |
Coil Voltage | 208/240 Vac |
Amperage | 30 |
Operate | 85% - 110% of nominal coil voltage |
Duty Cycle | Continuous |
Contact Ratings | 277, 480, 600 Vac 30A |
Ambient Operating Temperature Range | -40°F to 150°F |
Termination Style | Pressure connector and Double 1/4" Q.C. |
Approvals | Conforms to UL and ARI specifications |
Description
Contactor, 3 Pole, 30A, 208/240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, Pre-Glvnzd Steel (FS-500 PG 24.00)
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020240)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B004)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- SCHNEIDER ELECTRIC Varistorclip On Contactor D0938 3P 24/48 (LAD4VE)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- White-Rodgers Motor Controls