Shop All Magnetic Contactors
White-Rodgers
Contactor, 3 Pole, 30A, 120V
Mfr # 90-164
Zoro # G8926397
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.74 in
- Contact Ratings 277, 480, 600 Vac 30A
- Coil Voltage 120 Vac
- Ambient Operating Temperature Range -40°F to 150°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-164
- Zoro # G8926397
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Height | 3 in |
Width | 3.74 in |
Length | 2.36 in |
Details
Item | Contactor, 3 Pole, 30A, 120V |
Contact Ratings | 277, 480, 600 Vac 30A |
Coil Voltage | 120 Vac |
Ambient Operating Temperature Range | -40°F to 150°F |
Termination Style | Pressure connector and Double 1/4" Q.C. |
Amperage | 30 |
Approvals | Conforms to UL and ARI specifications |
Operate | 85% - 110% of nominal coil voltage |
Duty Cycle | Continuous |
Description
Contactor, 3 Pole, 30A, 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- TEDDICO/BWF Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Metal, GFCI (1719293)
- FLEX-STRUT Tee Gusset, 5-Hole (FS-5027 E/G)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C004)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D004)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- White-Rodgers Magnetic Contactors