Shop All Magnetic Contactors
White-Rodgers
Contactor, 2 Pole, 40A, 208/240V
Mfr # 90-249
Zoro # G8926403
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.65 in
- Width 3.192 in
- Duty Cycle Continuous
- Amperage 40
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-249
- Zoro # G8926403
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Height | 2.65 in |
Width | 3.192 in |
Length | 2 in |
Details
Item | Contactor, 2 Pole, 40A, 208/240V |
Duty Cycle | Continuous |
Amperage | 40 |
Operate | 85% - 110% of nominal coil voltage |
Contact Ratings | 277, 480, 600 Vac 40A |
Ambient Operating Temperature Range | -40°F to 150°F |
Coil Voltage | 208/240 Vac |
Termination Style | Screw and quad 1/4" Q.C. |
Approvals | Conforms to UL and ARI specifications |
Description
Contactor, 2 Pole, 40A, 208/240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 400A, 300V AC, Non-Indicating (JJN-400)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 600V AC/DC Volt Rating (LT60100FBC)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, B Curve (M9F21220)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- ARMSTRONG 10F74 100438-05 Contactor-Spst (10F74)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB41)
- SQUARE D NEMA Contactor, Type S, nonreversing, Size 1, 27A, 10HP at 575VAC, 3 phase, up to 100kA, 4 pole, 120VAC coil, open (8502SCO3V02S)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V08)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- White-Rodgers Contactors & Contacts