Shop All Magnetic Contactors
White-Rodgers
Contactor, 2 Pole, 30A, 24V
Mfr # 90-244
Zoro # G8926412
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.65 in
- Width 3.192 in
- Operate 85% - 110% of nominal coil voltage
- Amperage 30
- Termination Style Screw and quad 1/4" Q.C.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 90-244
- Zoro # G8926412
- UPC # 786710070396
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Height | 2.65 in |
Width | 3.192 in |
Length | 2 in |
Details
Item | Contactor, 2 Pole, 30A, 24V |
Operate | 85% - 110% of nominal coil voltage |
Amperage | 30 |
Termination Style | Screw and quad 1/4" Q.C. |
Duty Cycle | Continuous |
Contact Ratings | 277, 480, 600 Vac 30A |
Approvals | Conforms to UL and ARI specifications |
Coil Voltage | 24 Vac |
Ambient Operating Temperature Range | -40°F to 150°F |
Description
Contactor, 2 Pole, 30A, 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- PROXIMITY Level Switch, Paddle (PLS-W-S-1-0-0-0-0)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Green, 30mm (10250TLG)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- ESSEX WHITE RODGERS Contactor (120 943S1)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- YORK Contactor, 24V, Coil, 2 Pole, 40A (S1-024-32004-000)
- White-Rodgers Contactors & Contacts