Shop All Fan and Limit Controls
White-Rodgers
Contactor, 2 Pole, 208/240VAC, 30 Amps
Mfr # 90 246S1
Zoro # G4434617
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ARI, UL Listed
- Depth 3.31 in
- Reversing No
- Hz 50/60
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 90 246S1
- Zoro # G4434617
- UPC # 786710027796
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth | 3.31 in |
Width | 2 in |
Height | 2.45 in |
Overall Width | 2 in |
Overall Height | 2.5 in |
Mounting Hole Diameter | 0.22 in |
Overall Depth | 3.38 in |
Mounting Hole Distance - Width | 1.63 in |
Mounting Hole Distance - Height | 1.63 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 208/240V AC, Series 90 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Overall Height 2.5 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000877)
- NORLAKE Door Gasket, 24-1/2" x 25-1/8" (113002)
- DAYTON 54 in Backdraft Damper / Wall Shutter, Front Flange (3HHP1)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF5)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (03F01 110S1)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- WHITE-RODGERS Fan Control (05D51 035S1)
- SUPCO Green Fin Comb 5 Per Pack (FC1214)
- White-Rodgers Fan and Limit Controls