Shop All DC Power Solenoids
White-Rodgers
Contactor
Mfr # 120-904
Zoro # G1952488
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 24 V DC
- Amps 100
- Contact Form SPST-NO
- Duty Cycle Continuous
- Coil Termination #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 120-904
- Zoro # G1952488
- UPC # 78671042720
- Country of Origin Mexico
- Category DC Power Solenoids
Details
Item | DC Power Solenoid |
Coil Voltage DC | 24 V DC |
Amps | 100 |
Contact Form | SPST-NO |
Duty Cycle | Continuous |
Coil Termination | #10-32 |
Enclosure | Water Resistant |
Contact Material | Silver Alloy |
Contact Termination | 5/16 in-24 |
Mounting Base | Standard Bracket |
Coil Type | Isolated |
Current Rating | 100 A |
Resistance Properties | Water Resistant |
Coil Voltage | 24 V DC |
Description
DC Power Solenoid, Current Rating 100 A, Contact Form SPST-NO, Coil Voltage 24 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Alloy, Mounting Base Standard Bracket, Resistance Properties Water Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- MITSUBISHI VPLB1003TPK12AA QX81 (QX81)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC, 22 mm, 10A @ 600V AC, Screw/Clamp Terminal, A600/Q600, Black/Red (ZBE102)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (5124-0)
- WHITE-RODGERS Contactor (586-320111)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 100 (124 117111S1)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 314111S1)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- WHITE-RODGERS DC Power Solenoid, Dust Resistant, 50 A, 36V DC, SPNO, Continuous Duty, #10-32, Isolated Coil Type (70 120224S1)
- WHITE-RODGERS 120-105851 Solenoid, Spno, 12 (120-105851)
- LEDEX Solenoid (2536-F-34)
- White-Rodgers DC Power Solenoids