Shop All Definite Purpose Contactors
White-Rodgers
Contactor
Mfr # 120-902
Zoro # G4067588
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Type Isolated
- Contact Material Silver Alloy
- Contact Form SPST-NO
- Mounting Base Standard Bracket
- Duty Cycle Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 120-902
- Zoro # G4067588
- UPC # 78671042719
- Country of Origin Mexico
- Category Definite Purpose Contactors
Details
Item | DC Power Solenoid |
Coil Type | Isolated |
Contact Material | Silver Alloy |
Contact Form | SPST-NO |
Mounting Base | Standard Bracket |
Duty Cycle | Continuous |
Coil Voltage DC | 15 V DC |
Contact Termination | 5/16 in-24 |
Coil Termination | #10-32 |
Enclosure | Water Resistant |
Amps | 100 |
Resistance Properties | Water Resistant |
Current Rating | 100 A |
Coil Voltage | 15 V DC |
Description
DC Power Solenoid, Current Rating 100 A, Contact Form SPST-NO, Coil Voltage 15 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Alloy, Mounting Base Standard Bracket, Resistance Properties Water Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 3 ft. (2298)
- SANITUBE Long Weld Clamp Ferrule, 2" T304 (14AM74-200)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (248)
- UNISTRUT STRUT 1/2"" CONDUIT CLAMP (RP1211EG)
- WHITE-RODGERS Contactor (124-910)
- WHITE-RODGERS Contactor (124-911)
- WHITE-RODGERS Contactor (586-114111S1)
- WHITE-RODGERS Contactor (120-910)
- WHITE-RODGERS Contactor (120-908)
- WHITE-RODGERS Contactor (120-907)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- White-Rodgers Motor Controls