Shop All Magnetic Contactors
White-Rodgers
Contactor, 1 Pole, 30A, 120V, Bus Bar
Mfr # 94-389
Zoro # G8926430
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.38 in
- Width 3.292 in
- Coil Voltage 120 Vac
- Approvals Conforms to UL and ARI specifications
- Amperage 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 94-389
- Zoro # G8926430
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Height | 2.38 in |
Width | 3.292 in |
Length | 2 in |
Details
Item | Contactor, 1 Pole, 30A, 120V, Bus Bar |
Coil Voltage | 120 Vac |
Approvals | Conforms to UL and ARI specifications |
Amperage | 30 |
Duty Cycle | Continuous |
Ambient Operating Temperature | -40°F to 150°F |
Termination Style | Screw and Double 1/4 in. Q.C. |
Operate | 85% - 110% of nominal coil voltage |
Contact Ratings | 277, 480, 600 Vac 30A |
Description
Contactor, 1 Pole, 30A, 120V, Bus Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Black (HS364-S10-BLACK)
- ALLEN BRADLEY Plc 1769AENTR (1769-AENTR)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148691)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED1000)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCG2V02S)
- SIEMENS 220-240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AG)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V06)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- White-Rodgers Motor Controls