Shop All HVACR Relays
White-Rodgers
Cont Duty Contactor 12V SPNO Ag Contacts
Mfr # 120-105851
Zoro # G7580540
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 120-105851
- Zoro # G7580540
- UPC # 786710103230
- Country of Origin Mexico
- Category HVACR Relays
Details
Item | Cont Duty Contactor 12V SPNO Ag Contacts |
Description
Cont Duty Contactor 12V SPNO Ag Contacts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AS-2C)
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 2", 6 Pack (FB20X24X2_6)
- ALL-FILTERS 20X20X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (20204.10 3PK)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set PR (DIYM336HPW02C28)
- WHITE-RODGERS Relay, Switching, 1/2 HP (90 341S1)
- WHITE-RODGERS 2PDT 24V PWR PWR RELAY (90-340)
- WHITE-RODGERS SPDT 24v Fan Relay (90-293Q)
- WHITE-RODGERS Relay, 22a. 277 volts R841C-1219 (25-277)
- WHITE-RODGERS Contactor, Type 154, 24V, 30A (90-163)
- WHITE-RODGERS Contactor, Type 122,120V, 30A (90-245)
- DIVERSIFIED Delay-On-Break Timer (AC-505-5)
- White-Rodgers HVACR Relays