Shop All Hot Water Controls
White-Rodgers
Commercial Water Heater Control, 24V
Mfr # 11B79-3
Zoro # G1211260
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Water Heater Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 11B79-3
- Zoro # G1211260
- UPC # 786710551000
- Country of Origin Mexico
- Category Hot Water Controls
Details
Item | Water Heater Control |
Product Type | Water Heater Control |
Description
Water Heater Control, Product Type Water Heater Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier FILXXCAR0016, 2PK (16255.11H)
- ROBERTSHAW Ranj10-808 24V Spst Wall/Duct Mount (J10-808)
- DAYTON Replacement Wheel (862459)
- SUPCO Capillary Tube, .049 ID x 100 ft. (BC49X100)
- WHITE-RODGERS Water Heater Control, 120-180F (11E79-901)
- WHITE-RODGERS Gas Water Heater Control, 120-180F (11E79-901)
- AMTROL 2704-392 Z Control Retrofit Kit (2704-392)
- TELEDYNE LAARS High Limit Aquastat, Man Reset, 100-225F (RE0015900)
- CARLIN 90000B2S Tlmt 100-160(8); (90000B2S)
- White-Rodgers Hot Water Controls