Shop All Thermostat Guards and Accessories
White-Rodgers
Clear Plastic Thermostat Guard Small Clear Plastic Guard 3 7/8x 3 1/2x 2 1/2
Mfr # 443
Zoro # G710033227
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Shipping Width 5 in
- Shipping Length 5.5 in
- Shipping Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 443
- Zoro # G710033227
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Shipping Width | 5 in |
Shipping Length | 5.5 in |
Shipping Height | 3.3 in |
Details
Item | Guard |
Material | Plastic |
Color | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Control Module CPM-1 (HN67KZ012)
- OPEN HEARTH FIREPLACE GRATE CI 24""W (15424)
- PAMLICO AIR 12 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011224)
- DAYTON Blower, 15 5/8 In (7C249)
- WHITE-RODGERS Key for Chatham Brass Thermostat Guard Key for all guards- all Chatham guards keyed alike (F336)
- WHITE-RODGERS White-Rodgers‚Ñ¢ Thermostat Guard, Transparent Cover with Mounting Plate (F29-0143)
- WHITE-RODGERS Large Clear Plastc Guard 6 3/8x 3 1/2x 3 1/4 Dual Mount with Solid/ Ring Base (853)
- WHITE-RODGERS Thermostat (02A37 001S1)
- WHITE-RODGERS Wall Cover Plate, Wall Plate, White, - (F0061 249900S1)
- WHITE-RODGERS Metal Thermstat Guard, 6-1/4"x4-1/4"x3" (F29-0192)
- HONEYWELL 10K Ohm Remote Sensor, Wall Module, White (TR21-A/U)
- White-Rodgers Thermostat Guards and Accessories