Shop All Transformers
White-Rodgers
Class 2 Transformer, 75 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC
Mfr # 90-T75C3
Zoro # G3415937
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/208/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-T75C3
- Zoro # G3415937
- UPC # 786710548413
- Country of Origin China
- Category Transformers
Dimensions
Height | 3.2 in |
Width | 4.4 in |
Depth | 4 1/2 in |
Description
Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection 11 in Leads, Secondary Connection 11 in Leads, Temp. Rise 85 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, White, Non-Illum, 22mm (M22-D-W)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A17247)
- FUJI 2 POS 125/250V-AC SELECTOR SWITCH (AH165-J2D11A)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 150 °C, 25V AC, 120V AC (S84A410S1)
- WHITE-RODGERS Class 2 Transformer, 60 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T60C3)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 120V AC (90-T40F1)
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120V AC (90-T40M1)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T40M3)
- SQUARE D Control Transformer, 2000 VA UL; 2000 VA CSA; 2000 VA NOM; 1500 VA, Not Rated, 115°C, 120/240V (9070T2000D31)
- White-Rodgers Power Distribution