Shop All HVACR Relays
White-Rodgers
Center, Fan Control
Mfr # 90 113S1
Zoro # G1439374
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Coil Volts 24
- Transformer Primary (V) 120 V
- Transformer Secondary (V) 24 V
- HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90 113S1
- Zoro # G1439374
- UPC # 786710027475
- Country of Origin China
- Category HVACR Relays
Dimensions
Depth (In.) | 4 in |
Width (In.) | 4 in |
Height (In.) | 1 in |
Overall Width | 4 in |
Overall Depth | 4 in |
Overall Length | 1 in |
Description
Transformer Relay, Application Heating, Contact Form SPDT, Electrical Connection Type Hardwired, Full Load Current @ 120V AC 13.8 A, Full Load Current @ 240V AC 6.9 A, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 82.8 A, Locked Rotor Current @ 240V AC 41.4 A, Low Voltage Contact Form SPDT, Low Voltage Switch Action Not Applicable, Mounting Style Through Panel, Number of Pins 4, Number of Relays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 511330148 Kit-R Ign (511330148)
- LAU Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 9-1/2" Dia 7-1/8" W (013336-02)
- CARRIER Circuit Board (HK42FZ034)
- ALL-FILTERS 12X24X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (12241.8 4PK)
- WHITE-RODGERS Relay, Fan, 208/240 Vac (90 295QS1)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 290QS1)
- WHITE-RODGERS Relay, Switching (90 342S1)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type DPDT (90 340S1)
- WHITE-RODGERS Contactor Type 122,120V, 40A (90-248)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type SPNO/SPNC, 2 2/3 in D (90 380S1)
- SUPCO Fan Relay, 24VAC, SPDT (90293)
- White-Rodgers HVACR Relays