Shop All HVACR Relays
White-Rodgers
Center, Fan Control
Mfr # 90 112S1
Zoro # G2945494
product price: $39.90
/ea
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPDT
- Coil Volts 24
- Transformer Primary (V) 120 V
- Transformer Secondary (V) 24 V
- HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90 112S1
- Zoro # G2945494
- UPC # 786710433917
- Country of Origin China
- Category HVACR Relays
Dimensions
Width (In.) | 4 in |
Height (In.) | 1 in |
Depth (In.) | 4 in |
Overall Width | 4 in |
Overall Depth | 4 in |
Overall Length | 1 in |
Description
Transformer Relay, Application Heating, Contact Form DPDT, Electrical Connection Type Hardwired, Full Load Current @ 120V AC 13.8 A, Full Load Current @ 240V AC 6.9 A, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 82.8 A, Locked Rotor Current @ 240V AC 41.4 A, Low Voltage Contact Form DPDT, Low Voltage Switch Action Not Applicable, Mounting Style Through Panel, Number of Pins 6, Number of Relays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Vent Cap and Tubes (9802)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- ACCUMULAIR Pleated Air Filter, 21.5" x 26" x 1", 4 Pack (FA21.5X26A_4)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 370S1)
- WHITE-RODGERS Relay, Electric Heat (24A01G003S1)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type SPNO/SPNC, 2 2/3 in D (90 380S1)
- WHITE-RODGERS Cont Duty Contactor 24V SPNO Ag Contacts (586-314111)
- WHITE-RODGERS Contactor, Type 122,208/240V, 40A (90-249)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- ZORO SELECT Relay, Magnetic, DPST, Coil 24V (5MMA5)
- White-Rodgers HVACR Relays