Shop All Busways & Bus Plugs
White-Rodgers
Busbar, 30A, 24V
Mfr # 94-388
Zoro # G709982123
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Voltage 24V
- Number of Poles 1
- Height 2.38 in
- Width 3.292 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 94-388
- Zoro # G709982123
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2.38 in |
Width | 3.292 in |
Depth | 2 in |
Details
Item | Busbar |
Amps | 30A |
Voltage | 24V |
Number of Poles | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 10A, 600V AC, Indicating (TRS10RID)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160080010)
- COMMSCOPE Replacement for Tessco Ugbkit-0210-t (UGBKIT-0210-T)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- White-Rodgers Power Distribution