Shop All Fan and Limit Controls
White-Rodgers
Board Mount Limit Control, 250 O/210 C, 3"
Mfr # 3L09-14
Zoro # G7579910
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Type Disc
- Inductive Amps @ 120V 34.8 A
- Inductive Amps @ 240V 13 A
- Switch Action Open on Rise
- Standards CSA Certified, CUR, CUS, UR, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L09-14
- Zoro # G7579910
- UPC # 786710092640
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Depth | 1 1/4 in |
Overall Height | 37 in |
Overall Width | 1 3/8 in |
Details
Item | Limit Control |
Element Type | Disc |
Inductive Amps @ 120V | 34.8 A |
Inductive Amps @ 240V | 13 A |
Switch Action | Open on Rise |
Standards | CSA Certified, CUR, CUS, UR, VDE |
Mounting | Board Mount |
Switch Closing Temperature | 210 Degrees F |
Switch Opening Temperature | 250 Degrees F |
Contact Form | SPST |
Input Voltage | 125V AC |
Product Type | Limit Control |
Weight | 0.2 oz |
Description
Limit Control, Product Type Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 250 Degrees F, Switch Closing Temperature 210 Degrees F, Input Voltage 125V AC, Overall Depth 1 1/4 in, Overall Height 37 in, Overall Width 1 3/8 in, Weight 0.2 oz, Element Type Disc, Inductive Amps @ 120V 34.8 A, Inductive Amps @ 240V 13 A, Standards CSA Certified, CUR, CUS, UR, VDE, Mounting Board Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (12241.8 12PK)
- LOCHINVAR Tst2060 Inlet Sensor All Wb (TST2060)
- AUBURN MANUFACTURING Oil Filter with Gasket (F10-48)
- CHROMALOX Screw Plug 3600W 480V-Ac Immersion Heater (ARMTO-3605WT1)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- WHITE-RODGERS Fan/Limit Control (05D51 090S1)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (03F01 110S1)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (13 61 104S1)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Limit Control, 224-256F, Open/Rise (3L11-250)
- White-Rodgers Controls