Shop All Fan and Limit Controls
White-Rodgers
Board Mount Limit Control, 210 O/170 C, 3"
Mfr # 3L09-11
Zoro # G7758611
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Type Disc
- Switch Action Open on Rise
- Inductive Amps @ 240V 13 A
- Inductive Amps @ 120V 34.8 A
- Switch Opening Temperature 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 3L09-11
- Zoro # G7758611
- UPC # 786710092619
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Depth | 1 1/4 in |
Overall Height | 37 in |
Overall Width | 1 3/8 in |
Details
Item | Limit Control |
Element Type | Disc |
Switch Action | Open on Rise |
Inductive Amps @ 240V | 13 A |
Inductive Amps @ 120V | 34.8 A |
Switch Opening Temperature | 210 Degrees F |
Contact Form | SPST |
Product Type | Limit Control |
Input Voltage | 125V AC |
Switch Closing Temperature | 170 Degrees F |
Standards | CSA Certified, CUR, CUS, UR, VDE |
Mounting | Board Mount |
Weight | 0.2 oz |
Description
Limit Control, Product Type Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 210 Degrees F, Switch Closing Temperature 170 Degrees F, Input Voltage 125V AC, Overall Depth 1 1/4 in, Overall Height 37 in, Overall Width 1 3/8 in, Weight 0.2 oz, Element Type Disc, Inductive Amps @ 120V 34.8 A, Inductive Amps @ 240V 13 A, Standards CSA Certified, CUR, CUS, UR, VDE, Mounting Board Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 7 (5C436)
- DURAFLOW FILTRATION Pre/Post Filters for F50E1000, F50E1166, F50A1009, F50E1026 and more (A60696 - 2 Pack)
- SUPCO Access Fitting, SF5538 (SF5538)
- LUMENITE Liquid Level Probe, 12, 18 and 24 In, 2 In (3DCFT2)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- WHITE-RODGERS Fan/Limit Control (05D51 078S1)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- WHITE-RODGERS Fan/Limit Control (05D51 090S1)
- White-Rodgers Controls