Shop All Fan and Limit Controls
White-Rodgers
Board Mount Limit Control, 170 O/130 C, 2"
Mfr # 3L09-2
Zoro # G7579807
product price: $16.15
/ea
$16.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Type Disc
- Inductive Amps @ 120V 34.8 A
- Switch Action Open on Rise
- Inductive Amps @ 240V 13 A
- Switch Opening Temperature 170 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L09-2
- Zoro # G7579807
- UPC # 786710092527
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Width | 1 3/8 in |
Overall Depth | 1 1/4 in |
Overall Height | 37 in |
Details
Item | Limit Control |
Element Type | Disc |
Inductive Amps @ 120V | 34.8 A |
Switch Action | Open on Rise |
Inductive Amps @ 240V | 13 A |
Switch Opening Temperature | 170 Degrees F |
Switch Closing Temperature | 130 Degrees F |
Standards | CSA Certified, CUR, CUS, UR, VDE |
Contact Form | SPST |
Product Type | Limit Control |
Mounting | Board Mount |
Weight | 0.2 oz |
Input Voltage | 125V AC |
Description
Limit Control, Product Type Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 170 Degrees F, Switch Closing Temperature 130 Degrees F, Input Voltage 125V AC, Overall Depth 1 1/4 in, Overall Height 37 in, Overall Width 1 3/8 in, Weight 0.2 oz, Element Type Disc, Inductive Amps @ 120V 34.8 A, Inductive Amps @ 240V 13 A, Standards CSA Certified, CUR, CUS, UR, VDE, Mounting Board Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax58 Belt (AX58)
- HONEYWELL RESIDENTIAL 120v Flat Pro Glowfly Universal Silicon Nitride Hot Surface Furnace Igniter Kit (Q3205U1107)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-6148 EB)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F930)
- WHITE-RODGERS Fan/Limit Control (05D51 090S1)
- WHITE-RODGERS Fan/Limit Control (05D51 078S1)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (03F01 110S1)
- ZORO SELECT Set Limit, Auto Reset, Opens 300 (6UEC0)
- White-Rodgers Fan and Limit Controls