Shop All Fan and Limit Controls
White-Rodgers
Board Mount Limit Control, 160 O/140 C, 3"
Mfr # 3L09-5
Zoro # G7579901
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Type Disc
- Inductive Amps @ 240V 13 A
- Inductive Amps @ 120V 34.8 A
- Switch Action Open on Rise
- Overall Height 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L09-5
- Zoro # G7579901
- UPC # 786710092558
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 37 in |
Overall Depth | 1 1/4 in |
Overall Width | 1 3/8 in |
Details
Item | Limit Control |
Element Type | Disc |
Inductive Amps @ 240V | 13 A |
Inductive Amps @ 120V | 34.8 A |
Switch Action | Open on Rise |
Mounting | Board Mount |
Contact Form | SPST |
Weight | 0.2 oz |
Product Type | Limit Control |
Standards | CSA Certified, CUR, CUS, UR, VDE |
Switch Opening Temperature | 160 Degrees F |
Input Voltage | 125V AC |
Switch Closing Temperature | 140 Degrees F |
Description
Limit Control, Product Type Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 160 Degrees F, Switch Closing Temperature 140 Degrees F, Input Voltage 125V AC, Overall Depth 1 1/4 in, Overall Height 37 in, Overall Width 1 3/8 in, Weight 0.2 oz, Element Type Disc, Inductive Amps @ 120V 34.8 A, Inductive Amps @ 240V 13 A, Standards CSA Certified, CUR, CUS, UR, VDE, Mounting Board Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (ZS2003-24 R)
- CLEVELAND CONTROLS Air Flow Switch SPDT .05-2"Wc (AFS-181-43)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- BOSTON HARBOR 52In Ab 3Lt Hugger Ceil Fan (CF-78049L)
- WHITE-RODGERS Fan/Limit Control (05D51 090S1)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- WHITE-RODGERS Fan Control (05D51 035S1)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- SUPCO Overload Relay (RO41)
- White-Rodgers Controls