Shop All Line Voltage Thermostats
White-Rodgers
Bimetal LV Thermostat, 40-80F, 240/277V, Open on Rise, DPST, 240/277VAC
Mfr # 1G66-641
Zoro # G7580671
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 240/277VAC
- Differential 3 Degrees F
- Watts 5000W
- Color Classic White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 1G66-641
- Zoro # G7580671
- UPC # 786710513688
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Height | 4.81" |
Details
Switch Action | Open on Rise |
Voltage | 240/277VAC |
Differential | 3 Degrees F |
Watts | 5000W |
Color | Classic White |
Control Range | 40 Degrees to 80 Degrees F |
Thermostat Switch Type | DPST |
Includes | Wallplate |
Item | Bimetal LV Thermostat,40-80F,240/277V |
Description
Bimetal LV Thermostat,40-80F,240/277V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16251.8 6PK)
- 3M CUNO Water Filter Cartridge Cfs9112 (CFS9112)
- FILTERS-NOW Filters-Now DPE14X20X1 Dynamic Filter; Pack Of 3 (DPE14X20X1)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6ACH5)
- WHITE-RODGERS Snap Disc Thermostat, Multiple Terminals, Open on Rise, SPDT (3L03-190)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- VULCAN Thermostat Housing (N15/4000-1)
- White-Rodgers Line Voltage Thermostats