Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-85
Zoro # G7580032
original price:
$8.30
18% off
new price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 15 Degrees F
- Height 0.37"
- Control Range 70 Degrees to 85 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L11-85
- Zoro # G7580032
- UPC # 786710503504
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 15 Degrees F |
Control Range | 70 Degrees to 85 Degrees F |
Thermostat Switch Type | SPST |
Item | Bimetal Disc Thermostat,80-90F |
Description
Bimetal Disc Thermostat,80-90F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- CHAMPION COOLER Asrtd Size Aspen Pads, 2, for WC44/N44W (310085-10)
- CANARM Shutter Fan, 20In Bld Dia, 120V (GSF3-20A)
- SUPCO Temp Recorder 24Hr Repl Chart, PK60 (CR87-1)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GBF-02C)
- White-Rodgers Line Voltage Thermostats