Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC
Mfr # 03L11 060
Zoro # G7758657
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 20 Degrees F
- Height 0.37"
- Thermostat Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 03L11 060
- Zoro # G7758657
- UPC # 786710503498
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 20 Degrees F |
Thermostat Switch Type | SPST |
Item | Bimetal Disc Thermostat,55-65F |
Control Range | 40 Degrees to 60 Degrees F |
Description
Bimetal Disc Thermostat,55-65F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, 20t, Yellow (4185-20)
- BERKO MARLEY ENGINEERING PRODUCTS A/R High Limit, L180-40F (4520-2025-000)
- IPOWER Silver Grey Bladeless Fan (HIFANXBLADELESS27GS)
- MR. HEATER Comfort Collection 20000 Btu/h 700 sq ft Radiant Natural Gas/Liquid Propane Heater (F299961)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- WHITE-RODGERS Bimetal Disc Thermostat, 224-236F, Open on Rise, SPST, 120/240VAC (3L11-230)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- HONEYWELL T6054A1005 Spdt Line Volt Spdt (T6054A1005)
- White-Rodgers Line Voltage Thermostats