Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 229-251F, Close on Rise, SPST, 120/240VAC
Mfr # 3F11-240
Zoro # G7580288
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120/240VAC
- Differential 100 Degrees F
- Height 0.37"
- Control Range 140 Degrees to 240 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3F11-240
- Zoro # G7580288
- UPC # 786710503696
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Close on Rise |
Voltage | 120/240VAC |
Differential | 100 Degrees F |
Item | Bimetal Disc Thermostat,229-251F |
Control Range | 140 Degrees to 240 Degrees F |
Thermostat Switch Type | SPST |
Description
Bimetal Disc Thermostat,229-251F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE Leak Detection Dye, Automotive, Heavy-Duty (TP-3900-0008)
- 3M 20X25X1 Filtrete Filter (FPA03-2PK-24)
- BROAN Exhaust Fan, Selectable 50-80-110 CFM, DC, Energy Star® Certified (AE50110DC)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV7)
- WHITE-RODGERS Bimetal Disc Thermostat, 224-236F, Open on Rise, SPST, 120/240VAC (3L11-230)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- RHEEM Sp11798B Thermostat & High (SP11798B)
- White-Rodgers Thermostats