Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 224-256F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-250
Zoro # G7580181
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Control Range 220 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 3L11-250
- Zoro # G7580181
- UPC # 786710503702
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Item | Bimetal Disc Thermostat,224-256F |
Control Range | 220 Degrees to 250 Degrees F |
Thermostat Switch Type | SPST |
Description
Bimetal Disc Thermostat,224-256F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE7)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 18 cfm, 2 3/8 in W. (2RTE4)
- CARRIER Four Fan Blade, 30" dia., 22 Deg., 5/8" CW (LA01EW032)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02045)
- WHITE-RODGERS Transformer 40VA. 120V. Now 3Way Mount Cross Reference #90-T40M1 (40-120)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS Snap Disc Thermostat, 180 In/160 Out, Close on Rise (3F01-180)
- WHITE-RODGERS 1G66-641 Line Voltage Mechanical (1G66-641)
- WHITE-RODGERS Snap Disc Thermostat, 310 In/350 Out, Open on Rise, 120/240/277VAC (3L01-350)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- JOHNSON CONTROLS Line Voltage Thermostat, Open High, 25 Degrees to 90 Degrees F, DPST (A72CE-1C)
- White-Rodgers Thermostats