Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 204-216F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-210
Zoro # G7580242
original price:
$8.30
19% off
new price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Thermostat Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L11-210
- Zoro # G7580242
- UPC # 786710503658
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Thermostat Switch Type | SPST |
Item | Bimetal Disc Thermostat,204-216F |
Control Range | 180 Degrees to 210 Degrees F |
Description
Bimetal Disc Thermostat,204-216F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed (A179)
- TACO Sr506 6 Zone Switching Relay W/ (SR506)
- HONEYWELL V8043F5093 24V Zone Valve (V8043F5093)
- DAYTON Replacement Motor, Black (VEMFC50012060G)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS 201-8 120/240V Line Voltage, (201-8)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-212000-000)
- White-Rodgers Line Voltage Thermostats