Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 185-195F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-190
Zoro # G7580120
original price:
$8.30
18% off
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Control Range 160 Degrees to 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 3L11-190
- Zoro # G7580120
- UPC # 786710503641
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Item | Bimetal Disc Thermostat,185-195F |
Control Range | 160 Degrees to 190 Degrees F |
Thermostat Switch Type | SPST |
Description
Bimetal Disc Thermostat,185-195F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In, RPM: 860 (4YC68)
- MCDONNELL & MILLER Sa66-35 Upper Tube Assembly For (SA66-35)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 176 CFM, 240V (BBA14-221HEB-00)
- BUNN Drip Tray (39626.1001)
- WHITE-RODGERS Transformer 40VA. 120V. Now 3Way Mount Cross Reference #90-T40M1 (40-120)
- WHITE-RODGERS Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3 (40-240)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 315-335F, Open on Rise, SPST, 120/240VAC (3L11-325)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AET-01C)
- White-Rodgers Line Voltage Thermostats