Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 175-185F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-180
Zoro # G7580157
original price:
$8.45
20% off
new price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Thermostat Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L11-180
- Zoro # G7580157
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Thermostat Switch Type | SPST |
Control Range | 150 Degrees to 180 Degrees F |
Item | Bimetal Disc Thermostat,175-185F |
Description
Bimetal Disc Thermostat,175-185F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 10,000W, 480V (TSP02226)
- HONEYWELL THERMAL SOLUTIONS L404F1102 Spdt Snap-Acting (L404F1102)
- MR. HEATER Vent-Free 30,000 BTU Blue Flame Natural (MHVFB30NGT)
- DAYTON Main Burner Set, PK12 (1VLE6)
- WHITE-RODGERS 1G66-641 Line Voltage Mechanical (1G66-641)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70HA-2C)
- White-Rodgers Thermostats