Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 172-188F, Close on Rise, SPST, 120/240VAC
Mfr # 3F11-180
Zoro # G7580190
original price:
$9.99
34% off
new price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Thermostat Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3F11-180
- Zoro # G7580190
- UPC # 786710503634
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Close on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Item | Bimetal Disc Thermostat,172-188F |
Thermostat Switch Type | SPST |
Control Range | 150 Degrees to 180 Degrees F |
Description
Bimetal Disc Thermostat,172-188F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Pump House Heater 120V 500W Stainless Steel (U1250-SS)
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-430N)
- DAYTON Switch (VE1YNW5SG)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Rubber (0658-0800-0001)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS Transformer 40VA. 120V. Now 3Way Mount Cross Reference #90-T40M1 (40-120)
- WHITE-RODGERS 1G66-641 Line Voltage Mechanical (1G66-641)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-2CQ)
- White-Rodgers Line Voltage Thermostats