Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 170-180F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-175
Zoro # G7758718
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 15 Degrees F
- Height 0.37"
- Thermostat Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L11-175
- Zoro # G7758718
- UPC # 786710503610
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 15 Degrees F |
Thermostat Switch Type | SPST |
Item | Bimetal Disc Thermostat,170-180F |
Control Range | 160 Degrees to 175 Degrees F |
Description
Bimetal Disc Thermostat,170-180F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Heater Fitting /Tee, 84544 (84544)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (TEC3613-14-000)
- ZORO SELECT Bearing Kit, Self Aligning, 1 In. Dia, PK2 (5VZU5)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9534-15)
- WHITE-RODGERS 201-8 120/240V Line Voltage, (201-8)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- INTERMATIC Single-Circuit Freeze Protection Control (PF1102)
- White-Rodgers Line Voltage Thermostats