Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 165-175F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-170
Zoro # G7580087
original price:
$9.13
27% off
new price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Thermostat Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L11-170
- Zoro # G7580087
- UPC # 786710503597
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Item | Bimetal Disc Thermostat,165-175F |
Thermostat Switch Type | SPST |
Control Range | 140 Degrees to 170 Degrees F |
Description
Bimetal Disc Thermostat,165-175F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 7 (1TBE5)
- ALL-FILTERS 20X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (20201.13 6PK)
- FJC Valve Core Remover Tool, Small (2745)
- HARVEL Round Duct Pipe, 8 in Duct Dia, 8 5/8 in W, 10 ft. L, 8 5/8 in H (HGUC0800PG1000)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- WHITE-RODGERS 201-8 120/240V Line Voltage, (201-8)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Transformer 40VA. 120V. Now 3Way Mount Cross Reference #90-T40M1 (40-120)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, Surface Mounted, SPDT (A19DAC-1C)
- White-Rodgers Thermostats