Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 133-147F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-140
Zoro # G7580148
original price:
$9.10
25% off
new price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Thermostat Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L11-140
- Zoro # G7580148
- UPC # 786710503559
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Item | Bimetal Disc Thermostat,133-147F |
Thermostat Switch Type | SPST |
Control Range | 110 Degrees to 140 Degrees F |
Description
Bimetal Disc Thermostat,133-147F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Line Volt Mechanical Tstat, Downstream Side of The Coil, DPST (134-1504)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 12A (22PP74)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- AMERICAN LOUVER 12 in Square 3 Cone Ceiling Diffuser, White (STR-C-12W)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- White-Rodgers Thermostats