Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 115-125F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-120
Zoro # G7580050
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Control Range 90 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 3L11-120
- Zoro # G7580050
- UPC # 786710503535
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Item | Bimetal Disc Thermostat,115-125F |
Control Range | 90 Degrees to 120 Degrees F |
Thermostat Switch Type | SPST |
Description
Bimetal Disc Thermostat,115-125F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- HI-TECH DURAVENT Ducting Hose, 3-1/2 In. ID, 25 ft. L, PVC (0390-0350-0001)
- KING ELECTRIC W Accy Grill White (WG-W)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower - Safety Stick Included (BR-460)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS Heat Pump Thermostat, 5+1+1, 2H/1C, 45 Degrees to 99 Degrees F (1F82-0261)
- WHITE-RODGERS Transformer 40VA. 120V. Now 3Way Mount Cross Reference #90-T40M1 (40-120)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-22C)
- White-Rodgers Line Voltage Thermostats