Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 113-127F, Close on Rise, SPST, 120/240VAC
Mfr # 3F11-120
Zoro # G7580163
original price:
$8.30
18% off
new price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Control Range 90 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3F11-120
- Zoro # G7580163
- UPC # 786710503542
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Close on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Control Range | 90 Degrees to 120 Degrees F |
Thermostat Switch Type | SPST |
Item | Bimetal Disc Thermostat,113-127F |
Description
Bimetal Disc Thermostat,113-127F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Switch, Fan Proving (PS1505)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 120VAC, 3.5 in wc, 0.034 A (700-454)
- MAXITROL R6110-512 Blue Spring (R6110-512)
- ICM Relay Socket, 8 Pin Octal Plug-in Base, - Contact Rating (Amps), - Volts, - Time Delay (ACS-8)
- WHITE-RODGERS Bimetal Disc Thermostat, 224-236F, Open on Rise, SPST, 120/240VAC (3L11-230)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- White-Rodgers Line Voltage Thermostats