Shop All General Purpose Relays
White-Rodgers
90-360 24V Fan Relay, Type 184
Mfr # 90-360
Zoro # G6407135
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Width 2.67 in
- Length 1.27 in
- Res DC OHMS 77
- Coils, Termination 1/4" Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-360
- Zoro # G6407135
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Height | 1.5 in |
Width | 2.67 in |
Length | 1.27 in |
Details
Res DC OHMS | 77 |
Coils, Termination | 1/4" Quick Connect |
Coils, Duty Cycle | Continuous |
Switch Action | SPNO |
Coil Data Nom. Current MA | 125 |
Coils, Insulation | Class B |
Coil Data Nominal VA Sealed | 3 |
Electrical | Inrush 4 VA |
Coil Voltage | 24 Vac, 50/60 Hz |
Coils, Operate | 85% of nominal coil voltage; 110% maximum safe operate |
Description
90-360 24V Fan Relay, Type 184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG1)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 7 A (3RT20152AF01)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 100A, 600V AC, Non-Indicating (LSRK100)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- White-Rodgers Electrical Relays