Shop All Low Voltage Thermostats
White-Rodgers
80 Series Thermostats, 7 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC
Mfr # 1F83H-21PR
Zoro # G3713538
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Mounting Type Horizontal
- Mounting Location Wall
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1F83H-21PR
- Zoro # G3713538
- UPC # 786710551666
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/4" |
Width | 6" |
Display Size | 4.81 sq in |
Depth | 1 1/8 in |
Overall Height | 3 3/4 in |
Overall Depth | 1 1/8 in |
Digit Size | Easy Read |
Overall Width | 6 in |
Description
Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations C, E, G, L, O/B, R, W2, Y, WiFi Capability No, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 4.81 sq in, Display Type Digital, Display Color Gray, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 x 24x 1 Washable Electrostatic Furnace Air Filter (16241.E)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-22C)
- BELIMO Rotary Actuator, 2 and 3 Way Ball Valve (TR24-3-T)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (2C526)
- WHITE-RODGERS 80 Series Thermostats, 4 H 2 C, Hardwired/Battery, 24VAC (1F85U-42NP)
- WHITE-RODGERS Economy Mechanical Thermostats, 1 H 0 C, Transformer, 24VAC (01C20 102S1)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-22PR)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83C-11PR)
- WHITE-RODGERS WiFi Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F87U-42WF)
- WHITE-RODGERS F29-0198 Clear Plastic (F29-0198)
- HONEYWELL HOME Vertical Programmable Thermostats, 5-2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DV1008/U)
- White-Rodgers Thermostats