Shop All Low Voltage Thermostats
White-Rodgers
7 Day Programmable, Geofencing or Non-Programmable Programs, Hardwire, 24V AC
Mfr # 1F95U-42WF
Zoro # G6397816
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Color White
- System Switching Heat-Off-Cool-Aux-Auto
- Height 5.63 in
- Width 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1F95U-42WF
- Zoro # G6397816
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 5.63 in |
Width | 3.38 in |
Display Size | 4.3 in |
Length (In.) | 1 in |
Details
Voltage | 24V AC |
Color | White |
System Switching | Heat-Off-Cool-Aux-Auto |
Power Method | Hardwire |
Programs per Week | 7 Day Programmable, Geofencing or Non-Programmable |
WiFi Capability | Yes |
Stages | Single Stage 1H/1C, Multi-Stage 2H/2C, Heat Pump 4H/2C |
Description
1F95U-42Wf 24V Wifi Sensi Touch Screen Single/Multi Stage Programmable/Non Programmable Dual Powered Thermostat With Geofencing Up To 4H-2C 45-99F No Common Wire Required For Most Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM (20B4WV-W-G)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-208V-SSE)
- EMERSON FLOW CONTROLS Sep 5/8" Oil Separator A-W-55855 (060934)
- IMPERIAL MFG Duct Key Damper 6In (GV0752)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-42PR)
- WHITE-RODGERS Standard Mechanical Thermostats, 1 H 1 C, Hardwired, 24VAC (1F56N-444)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 3 H 2 C, 24VAC (01F95 1277)
- WHITE-RODGERS 1E56N-444 24V/Millivolt 2 Or 3 (1E56N-444)
- WHITE-RODGERS 1F87-361 24V/Millivolt Single (1F87-361)
- WHITE-RODGERS 1F89-0211 24V Multi-Stage Heat (1F89-0211)
- HONEYWELL HOME Internet Gateway, 6" L, 24 VAC, White (THM6000R7001/U)
- White-Rodgers Low Voltage Thermostats