Shop All Low Voltage Thermostats
White-Rodgers
7 Day, 5-1-1 Day Programmable or Non-Programmable Programs, Battery|Hardwire|Power Sharing, 24V AC
Mfr # 1F95-0680
Zoro # G6397992
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Color White
- System Switching Heat-Off-Cool-Aux-Auto
- Height 4.181 in
- Width 6.477 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1F95-0680
- Zoro # G6397992
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 4.181 in |
Width | 6.477 in |
Display Size | 6 in |
Length (In.) | 1.656 in |
Details
Voltage | 24V AC |
Color | White |
System Switching | Heat-Off-Cool-Aux-Auto |
Power Method | Battery|Hardwire|Power Sharing |
Programs per Week | 7 Day, 5-1-1 Day Programmable or Non-Programmable |
Stages | Single Stage 1H/1C, Multi-Stage 2H/2C, Heat Pump 4H/2C |
Humidification Control | No |
Description
1F95-0680 24V/Millivolt 2 Or 3 Wire Commercial Multi-Stage (2H/2C) Or Heat Pump(4H/2C) 7-Day Programmable/Non-Programmable Digital Touchscreen Thermostat, Backlit Display With Automatic Changeover,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Limit Switch, 220Deg Opn/180Deg Cl, 3-1/8" (HH12ZB220)
- RITTAL Replacement Filter Mat, 11.38"x11.38" (3327700)
- RHEEM Cntcr 3Pole, 24V, w/Auxcontactor 40amp (42-102664-19)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-6C)
- WHITE-RODGERS 1F79-111 24V Multi-Stage Heat (1F79-111)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-42PR)
- WHITE-RODGERS 1F86-0244 24V/Millivolt 2-Wire (1F86-0244)
- WHITE-RODGERS F29-0198 Clear Plastic (F29-0198)
- WHITE-RODGERS Guard Thermostat Bx Sml (G10)
- WHITE-RODGERS Mechanical Cool Only Thermostat, 0 H 1 C, Hardwired, 24VAC (01C21 101S1)
- WHITE-RODGERS 1C26-101 24V Heat/Cool Snap (1C26-101)
- White-Rodgers Thermostats