Shop All Furnace Control Boards
White-Rodgers
50E70-820 Integrated Furnace
Mfr # 50E70-820
Zoro # G6345246
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Control, Instructions
- Control Volts 18 to 30 V AC
- Type Non-Integrated Ignition Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 50E70-820
- Zoro # G6345246
- Country of Origin United States
- Category Furnace Control Boards
Details
Includes | Control, Instructions |
Control Volts | 18 to 30 V AC |
Type | Non-Integrated Ignition Module |
Description
50E70-820 Integrated Furnace Control For Aftermarket Service Direct Replacements, Including The Trane Kit 17852 On Trane Commercial Systems Packaged Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 54301 24 in. Direct Drive Whole Fan (HO2671281)
- ARM & HAMMER Pleated Air Filter, 16" x 20" x 1", 4 Pack (KA16X20X1_4)
- POWERS CONTROLS Pneumatic Temperature Transmitter, 18 to 25 psi (188-0030)
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V (7AD44)
- WHITE-RODGERS Furnace Board, 25VAC, With Wiring Adapter (50M56U-751)
- WHITE-RODGERS 50N02A-820 Integrated Furnace (50N02A-820)
- WHITE-RODGERS 50N02B-820 Integrated Furnace (50N02B-820)
- WHITE-RODGERS Integrated Hot Surface Control, OEM (50M56-743)
- WHITE-RODGERS Furnace Board, For Trane Furnace Systems, (50A55-3797)
- WHITE-RODGERS Furnace Board, For York Furnace Systems, (50A56-956)
- GOODMAN 30132030 Main Board (30132030)
- White-Rodgers Controls