Shop All Transformers
White-Rodgers
40VA, 120/208/240VPRI24SECFTMT
Mfr # 90-T40F3
Zoro # G710474013
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 2.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-T40F3
- Zoro # G710474013
- Country of Origin Mexico
- Category Transformers
Dimensions
Overall Depth | 2.188 in |
Details
Item | Transformer |
Item - Transformer | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA361 blocks (9080LB13)
- WESCO Bond/Ground Wire, Clip, Heavy Duty, 3 ft. (272033)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1651)
- UNISTRUT STRUT 3/8"" BEAM CLAMP (RP2894-37EG)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 120V AC (90-T40F1)
- WHITE-RODGERS Class 2 Transformer, 60 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T60C3)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T40M3)
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T75C3)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 150°C, 25V AC, 120V AC (S84A410S1)
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- White-Rodgers Transformers