Shop All Pilot and Ignitor Components
White-Rodgers
37C72U-185 Gas Water Heater
Mfr # 37C72U-185
Zoro # G6966374
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 8.88 in
- Includes Valve, Left Hand Outlet Extension Fittings: 1/2 in. LH x 1/2 in. LH Inverted Flare and 1/2 in. LH x 3/8 in. LH Inverted Flare, Instructions
- Width (In.) 4.445 in
- Temperature Range 70 to 160°F
- Pilot Gas Connection (In.) 1/4 in. compression fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 37C72U-185
- Zoro # G6966374
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 8.88 in |
Width (In.) | 4.445 in |
Height (In.) | 5.694 in |
Details
Includes | Valve, Left Hand Outlet Extension Fittings: 1/2 in. LH x 1/2 in. LH Inverted Flare and 1/2 in. LH x 3/8 in. LH Inverted Flare, Instructions |
Temperature Range | 70 to 160°F |
Pilot Gas Connection (In.) | 1/4 in. compression fitting |
Description
37C72U-185 Gas Water Heater Control, For Lp Gas Only, 1/2" N.P.T. Inlet, 1/2" Inverted Flare Outlet With Left Hand Thread, 70F-160F Range, Fully Regulated Main And Pilot Regulators Fixed At 10.0" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-018)
- SUPCO Overload Relay, 1/12-1/5 HP, 115V (RO81)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215G)
- AIRSEPT Line Terminator Rear AC Blockoff 5/16"OD (76503)
- WHITE-RODGERS Power Generator, LP/NG, 750mV, 36 in L., Pilot Generator (G01A332S1)
- WHITE-RODGERS Pg9A27Jtl22 General Controls Pg9 (PG9A27JTL2)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 19 1/8 in L., Silicon Carbide (767A-371)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-384)
- WHITE-RODGERS 768A-843 Oem Replacement Nitride (768A-843)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (07 67A361S1)
- ROBERTSHAW Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice (1830-716)
- White-Rodgers Pilot and Ignitor Components