Shop All Fan and Limit Controls
White-Rodgers
3/4 Snap Disc Fan Control
Mfr # 03F01 350S1
Zoro # G3507141
original price:
$6.85
12% off
new price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Reset Type Automatic Reset
- Wire Connections Quick Connect
- Overall Height 3/8 in
- Standards CSA Certified, UL Listed, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 03F01 350S1
- Zoro # G3507141
- UPC # 786710001772
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 3/8 in |
Overall Depth | 1 1/4 in |
Mounting Hole Diameter | 3/4 in |
Mounting Base Length | 1 1/4 in |
Terminal Size | 1/4 in |
Overall Width | 1 3/8 in |
Mounting Base Width | 1 3/8 in |
Description
Temperature Fan Controller, Application Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 320 Degrees F, Switch Opening Temperature 350 Degrees F, Input Voltage 120V AC, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Close on Rise, -10 Degrees to 100 Degrees F, SPST, 120 to 277VAC (2E869)
- LASKO 16" Oscillating Stand Fan, 2520 (2520)
- AIR HANDLER 41"x90 ft. Paint Collector Filter Roll, Polyester (2EKK7)
- HONEYWELL 137266 Cell Handle (137266)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- WHITE-RODGERS Fan Control (05D51 035S1)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (13 61 104S1)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 250 (6UEC8)
- White-Rodgers Controls