Shop All Motorized Dampers Accessories
White-Rodgers
25V Valve Head
Mfr # F0019 018700S1
Zoro # G0641238
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Valve Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # F0019 018700S1
- Zoro # G0641238
- UPC # 786710009549
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Item | Valve Head |
Product Type | Valve Head |
Description
Valve Head, Product Type Valve Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Carbon Filter, 9 In. W, 11 In. H (F-981-2A)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- HEIL QUAKER 1/2 in. 24V 3.5 in. Gas Valve (1176929)
- FRIEDRICH Window Air Conditioner, 230V AC, 26 3/8 in W. (CCW24B30B)
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02042)
- White-Rodgers Motorized Dampers Accessories