Shop All General Purpose Relays
White-Rodgers
24A06G-1 240V/24V Electric Heat
Mfr # 24A06G-1
Zoro # G6407126
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 Vac/60 Hz
- Height 3.8125 in
- Width 4.8125 in
- Length 2.125 in
- Inductive Rating Full Load, 12A, Locked Rotor, 72A, 240 Vac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 24A06G-1
- Zoro # G6407126
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Height | 3.8125 in |
Width | 4.8125 in |
Length | 2.125 in |
Overall Dimensions | 3.81"H X 4.81"W X 2.13-1/8"D |
Details
Voltage | 240 Vac/60 Hz |
Inductive Rating | Full Load, 12A, Locked Rotor, 72A, 240 Vac |
Ambient Operating Temperature | -20 to +120°F |
Switch Action | Two Sets SPST-Normally Open |
Approvals | U.L. listed and C.S.A. approved. Design complies with U.L. 873 T.I.R.E. standard (Temperature Indicating & Regulating Equipment) |
Resistive Rating | 25A, 6000W, 240 Vac |
Description
24A06G-1 240V/24V Electric Heat Relay Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Max. Voltage: 600V (160403-100)
- HUBBELL 20A Duplex Din Rail Receptacle 125VAC 5-20R GY (DRUB20)
- EATON CUTLER-HAMMER Circuit Breaker, CHT Series 20A, 1 Pole, 120/240V AC (CHT2020)
- REES Rope Operated Switch-Momentary (04958100)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- White-Rodgers General Purpose Relays