Shop All General Purpose Relays
White-Rodgers
24A05E-1 208V Electric Heat
Mfr # 24A05E-1
Zoro # G6397527
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.875 in
- Width 4.5 in
- Voltage 208 Vac/60 Hz
- Length 2.4375 in
- Approvals U.L. listed and C.S.A. approved. Design complies with U.L. 873 T.I.R.E. standard (Temperature Indicating & Regulating Equipment)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 24A05E-1
- Zoro # G6397527
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Height | 1.875 in |
Width | 4.5 in |
Length | 2.4375 in |
Overall Dimensions | 1.88"H X 4.50"W X 2.44"D |
Details
Voltage | 208 Vac/60 Hz |
Approvals | U.L. listed and C.S.A. approved. Design complies with U.L. 873 T.I.R.E. standard (Temperature Indicating & Regulating Equipment) |
Resistive Rating | 22A, 5200W, 208 Vac |
Inductive Rating | Full Load, 12A, Locked Rotor, 72A, 208 Vac |
Ambient Operating Temperature | -20 to +140°F |
Switch Action | SPST-Normally Open |
Description
24A05E-1 208V Electric Heat Relay-Single Level Temp-No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- GENERAC Portable Generator, Gasoline, 5,500 W Rated, 6,875 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A (5939)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-CC)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 7 ft (AT607)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- GE Mho Distance 120V-AC Other Relay (12CEY51A8D)
- White-Rodgers Electrical Relays