Shop All Line Voltage Thermostats
White-Rodgers
230-22 White Rogers, Open on Rise, 20 Degrees to 120 Degrees F
Mfr # 02 30 022S1
Zoro # G0940689
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Differential 4 Degrees to 30 Degrees F Adjustable
- Color Gray
- Height 5-3/4"
- Control Range 20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 02 30 022S1
- Zoro # G0940689
- UPC # 786710001574
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 5-3/4" |
Details
Switch Action | Open on Rise |
Differential | 4 Degrees to 30 Degrees F Adjustable |
Color | Gray |
Item | 230-22 White Rogers |
Control Range | 20 Degrees to 120 Degrees F |
Description
230-22 White Rogers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 13x21-3/4x1 Synthetic Pleated Air Filter, MERV 7 (6GKN4)
- HEAT WAGON Portable Electric Salamander Heater, 18,000/12,000, 208/240V AC (P1800-1)
- YORK S1-Cap44075F Cap, Run (S1-CAP4407)
- DURAVENT 5" BVENT Storm Collar (5BVSC)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 315-335F, Open on Rise, SPST, 120/240VAC (3L11-325)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- QUINCY LAB Quincy Lab Hydraulic Thermostat (101-2223)
- White-Rodgers Thermostats