Shop All General Purpose Relays
White-Rodgers
208V ELEC.HEAT RELAY w/oEnclos
Mfr # 24A07E-1
Zoro # G409443399
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.90625 in
- Voltage 208 Vac/60 Hz
- Width 4.5625 in
- Height 1.875 in
- Ambient Operating Temperature -20 to +140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 24A07E-1
- Zoro # G409443399
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Length | 1.90625 in |
Width | 4.5625 in |
Height | 1.875 in |
Overall Dimensions | 1.88"H X 4.56"W X 1.91"D |
Details
Voltage | 208 Vac/60 Hz |
Ambient Operating Temperature | -20 to +140°F |
Switch Action | SPST-Normally Open |
Resistive Rating | 22A, 5200W, 208 Vac |
Inductive Rating | Full Load, 12A, Locked Rotor, 72A, 208 Vac |
Approvals | U.L. Recognized (Control Without Enclosure) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- HALEX 12 Zinc Conduit Hub (91631)
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- NVENT HOFFMAN Aluminum Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHAL)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- CARLO GAVAZZI 3 PHASE 600V-AC CONTROL RELAY (EUAD600)
- White-Rodgers General Purpose Relays