Shop All Line Voltage Thermostats
White-Rodgers
201-8 120/240V Line Voltage,
Mfr # 201-8
Zoro # G6958726
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Differential Adj. 3 to 20°F
- Length 2.5625 in
- Width 2.3125 in
- Height 7.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 201-8
- Zoro # G6958726
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Length | 2.5625 in |
Width | 2.3125 in |
Height | 7.88 in |
Dimensions | 5.38 in H + 2.50 in coil x 2.32 in W x 2.57 in D |
Details
Switch Action | Close on Rise |
Differential | Adj. 3 to 20°F |
Standards | U.L. listed and C.S.A. approved |
Finish | Grey |
Amps | 16 FLA, 25 Res at 120V AC, 8 FLA, 22 Res at 240V AC |
Temp. Range | 20 to 90°F |
Description
201-8 Line Voltage, Spst, Close On Rise Temperature Control, Coiled Bulb, 20 To 90 Range, Adjustable Differential 3 To 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20600)
- VESTAL MFG 8X8 Steel Clean Out Door (26-011)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26200-310)
- AMERIMAX HOME PRODUCTS Amerimax 69112 Trim Coil, 50 ft L, Aluminum, Brown/White (69112)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, DIN Rail, SPST (MS4DR24T-11C)
- White-Rodgers Thermostats